Check Availability
  • CONDOR 

    Knit Gloves, Nylon Material, Knit Wrist Cuff, White, Glove Size: S

  • Item # 48UR73
  • Mfr. Model # 48UR73
Knit Gloves, Nylon Material, Knit Wrist Cuff, White, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UR73
Mfr. Model # 48UR73
UNSPSC #46181504
Shipping Weight 1.0 lbs
Country of Origin China *
Item Knit Gloves
Material Nylon
Glove Coating Material Uncoated
Color White
Cuff Knit Wrist
Glove Size S
Glove Coating Coverage None
Glove Style Knit
Gauge 10
Application General Purpose
Glove Coating Finish None
Glove Color Family White
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Welcome Sign In