Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Black, Glove Size: L

  • Item # 3ZL55
  • Mfr. Model # 3ZL55
  • (1)
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Black, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

With seamless construction and knit wrist, these gloves provide a close, comfortable fit with enhanced dexterity. Palm with raised dot pattern offers an improved grip for working with hard-to-handle pieces.
Show More Close
 

Technical Specifications

Item # 3ZL55
Mfr. Model # 3ZL55
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.2 lbs
Country of Origin China *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material PVC
Color Natural/Black
Cuff Knit Wrist
Glove Size L
Glove Coating Coverage Palm and Fingers
Glove Style Knit
Gauge 7
Application Close Comfortable Fit and Excellent Manual Dexterity
Glove Coating Finish Dotted
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms