Check Availability
  • CONDOR 

    Knit Gloves, Polyester Material, Knit Wrist Cuff, White, Glove Size: S

  • Item # 3BC95
  • Mfr. Model # 3BC95
Knit Gloves, Polyester Material, Knit Wrist Cuff, White, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These ambidextrous gloves feature seamless construction. The knit stretches for fit and breathability.
Show More Close
 

Technical Specifications

Item # 3BC95
Mfr. Model # 3BC95
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.1 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Polyester
Glove Coating Material Uncoated
Color White
Cuff Knit Wrist
Glove Size S
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application Electronics Industry, Painting and Delicate Parts handling
Glove Coating Finish None
Glove Color Family White
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Welcome Sign In