Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Blue, Glove Size: L

  • Item # 3AD77
  • Mfr. Model # 3AD77
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Blue, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Coated on both sides, these gloves are fully reversible for extended wear. The tread provides grip and abrasion resistance.
Show More Close
 

Technical Specifications

Item # 3AD77
Mfr. Model # 3AD77
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material PVC
Color Natural/Blue
Cuff Knit Wrist
Glove Size L
Glove Coating Coverage Full
Glove Style Knit
Application General Maintenance, Assembly, Construction and Material Handling
Glove Coating Finish Flat
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms