Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Black, Glove Size: XL

  • Item # 2UUA2
  • Mfr. Model # 2UUA2
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Black, Glove Size: XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

With seamless construction these gloves provide a close, comfortable fit. The palms feature a raised dot pattern which offers an improved grip for working with hard-to-handle pieces. To keep out any cold or debris the stretchable knit cuffs can be tucked under long sleeves .
Show More Close
 

Technical Specifications

Item # 2UUA2
Mfr. Model # 2UUA2
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.15 lbs
Country of Origin China *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material PVC
Color Natural/Black
Cuff Knit Wrist
Glove Size XL
Glove Coating Coverage Palm and Fingers
Glove Style Knit
Gauge 10
Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Glove Coating Finish Dotted
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms