Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural, Glove Size: L

  • Item # 2UTZ9
  • Mfr. Model # 2UTZ9
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fingerless gloves help to absorb perspiration and moisture while you work without compromising your dexterity.
Show More Close
 

Technical Specifications

Item # 2UTZ9
Mfr. Model # 2UTZ9
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.09 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material Uncoated
Color Natural
Cuff Knit Wrist
Glove Size L
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Glove Coating Finish None
Glove Color Family Neutral
Finger Style Fingerless
Thumb Style Wing
* This product's country of origin is subject to change

Welcome Sign In