Check Availability
  • CONDOR 

    Knit Gloves, Cotton Material, Knit Wrist Cuff, Natural, Glove Size: S

  • Item # 2UTZ6
  • Mfr. Model # 2UTZ6
Knit Gloves, Cotton Material, Knit Wrist Cuff, Natural, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The seamless construction of these gloves provides a comfortable fit. An ambidextrous design is also useful for prevention of snagging, and helping to reduce hand fatigue. Their cotton absorbs perspiration and moisture, while and prevents chafing. The knit wrist stretches for a secure fit and to keep out any cold or debris.
Show More Close
 

Technical Specifications

Item # 2UTZ6
Mfr. Model # 2UTZ6
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.09 lbs
Country of Origin China *
Item Knit Gloves
Fabric Weight Standard Weight
Material Cotton
Glove Coating Material Uncoated
Color Natural
Cuff Knit Wrist
Glove Size S
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Glove Coating Finish None
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms