Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural, Glove Size: S

  • Item # 2UTZ3
  • Mfr. Model # 2UTZ3
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The seamless construction of these gloves provides a comfortable fit. The ambidextrous design is also useful for prevention of snagging, and helping to reduce hand fatigue. The knit wrist stretches for a secure fit and to keep out any cold or debris.
Show More Close
 

Technical Specifications

Item # 2UTZ3
Mfr. Model # 2UTZ3
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.07 lbs
Country of Origin China *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material Uncoated
Color Natural
Cuff Knit Wrist
Glove Size S
Glove Coating Coverage None
Glove Style Knit
Gauge 13
Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Glove Coating Finish None
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms