Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Black, Glove Size: S

  • Item # 2ELK6
  • Mfr. Model # 2ELK6
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Black, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These knit gloves are fully reversible for extended wear. The coating provides added grip and abrasion resistance.
Show More Close
 

Technical Specifications

Item # 2ELK6
Mfr. Model # 2ELK6
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.13 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material PVC
Color Natural/Black
Cuff Knit Wrist
Glove Size S
Glove Coating Coverage Full
Glove Style Knit
Application Automotive Assembly Operations, Shipping/Receiving, Maintenance and General Plant Use
Glove Coating Finish Dotted
Glove Color Family Neutral
Finger Style Fingerless
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms