Check Availability
  • CONDOR 

    Knit Gloves, Polyester Material, Knit Wrist Cuff, White, Glove Size: XS

  • Item # 29JV29
  • Mfr. Model # 29JV29
Knit Gloves, Polyester Material, Knit Wrist Cuff, White, Glove Size: XS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These ambidextrous gloves have a seamless knit construction for fit and breathability. They're ideal for use in the electronics industry, for painting, and for delicate parts handling.
Show More Close
 

Technical Specifications

Item # 29JV29
Mfr. Model # 29JV29
UNSPSC #46181504
Catalog Page 1698
Shipping Weight 0.03 lbs
Country of Origin China *
Item Knit Gloves
Material Polyester
Glove Coating Material Uncoated
Color White
Cuff Knit Wrist
Glove Size XS
Glove Coating Coverage None
Glove Style Knit
Gauge 13
Application Electronics Industry, Painting and Delicate Parts Handling
Glove Coating Finish None
Glove Color Family White
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms