Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton/PVC Material, Knit Wrist Cuff, White, Glove Size: L

  • Item # 20GZ26
  • Mfr. Model # 20GZ26
Knit Gloves, Polyester/Cotton/PVC Material, Knit Wrist Cuff, White, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves are suitable for general maintenance and construction, material handling, assembly, shipping, receiving, and warehousing applications.
Show More Close
 

Technical Specifications

Item # 20GZ26
Mfr. Model # 20GZ26
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin China *
Item Knit Gloves
Material Polyester/Cotton/PVC
Glove Coating Material PVC
Color White
Cuff Knit Wrist
Glove Size L
Glove Coating Coverage Palm and Fingers
Glove Style Knit
Gauge 7
Application General Maintenance, Assembly, Construction and Material Handling
Glove Coating Finish Dotted
Glove Color Family White
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms