Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural, Glove Size: S

  • Item # 20GY83
  • Mfr. Model # 20GY83
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves are suitable for general maintenance and construction, material handling, assembly, shipping, and receiving applications.
Show More Close
 

Technical Specifications

Item # 20GY83
Mfr. Model # 20GY83
UNSPSC #46181504
Shipping Weight 0.11 lbs
Country of Origin Pakistan *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material Uncoated
Color Natural
Cuff Knit Wrist
Glove Size S
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application General Maintenance, Material Handling, Assembly, Shipping and Receiving
Glove Coating Finish None
Glove Color Family Neutral
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms