Check Availability
  • CONDOR 

    Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Gray, Glove Size: L

  • Item # 20GY80
  • Mfr. Model # 20GY80
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Gray, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves are suitable for general maintenance, material handling, assembly, shipping, and receiving applications.
Show More Close
 

Technical Specifications

Item # 20GY80
Mfr. Model # 20GY80
UNSPSC #46181504
Shipping Weight 0.11 lbs
Country of Origin China *
Item Knit Gloves
Material Polyester/Cotton
Glove Coating Material Uncoated
Color Gray
Cuff Knit Wrist
Glove Size L
Glove Coating Coverage None
Glove Style Knit
Gauge 7
Application General Maintenance, Assembly, Construction and Material Handling
Glove Coating Finish None
Glove Color Family Gray
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms