Check Availability
  • CONDOR 

    Knee Support, Open Patella, Size XL

  • Item # 3TCJ8
  • Mfr. Model # 3TCJ8
Knee Support, Open Patella, Size XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Support delivers the stabilization you need with the comfort you want. Made of comfortable, vented neoprene with a terry cloth lining and nylon outer shell. Sleek, contoured fit.
Show More Close
 

Technical Specifications

Item # 3TCJ8
Mfr. Model # 3TCJ8
UNSPSC #46182209
Shipping Weight 0.3 lbs
Country of Origin China *
Item Knee Support
Style Open Patella
Ergonomic Support Size XL
Color Black
Material Neoprene
Features Nylon Outer Shell
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms