Check Availability
  • CONDOR 

    Knee Support, Open Patella, Size S

  • Item # 3TCJ7
  • Mfr. Model # 3TCJ7
Knee Support, Open Patella, Size S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Support delivers the stabilization you need with the comfort you want. Made of comfortable, vented neoprene with a terry cloth lining and nylon outer shell. Sleek, contoured fit.
Show More Close
 

Technical Specifications

Item # 3TCJ7
Mfr. Model # 3TCJ7
UNSPSC #46182209
Shipping Weight 0.4 lbs
Country of Origin China *
Item Knee Support
Style Open Patella
Ergonomic Support Size S
Color Black
Material Neoprene
Features Nylon Outer Shell
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms