Check Availability
  • CONDOR 

    Knee Support,Closed Patella,Size S

  • Item # 3TCJ3
  • Mfr. Model # 3TCJ3
Knee Support,Closed Patella,Size S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This latex-free, nylon outer shell and contour fit knee brace helps to stabilize an injured or pained knee. Being machine washable, this product is also low-maintenance.
Show More Close
 

Technical Specifications

Item # 3TCJ3
Mfr. Model # 3TCJ3
UNSPSC #46182209
Shipping Weight 0.2 lbs
Country of Origin China *
Item Knee Support
Style Closed Patella
Ergonomic Support Size S
Color Black
Material Neoprene
Features Nylon Outer Shell
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms