Check Availability
  • CONDOR 

    Kevlar® Sleeve with Thumbhole, 14" Cuff, Yellow

  • Item # 3NZA1
  • Mfr. Model # 3NZA1
Kevlar® Sleeve with Thumbhole, 14" Cuff, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cut Resistant sleeves are knit from Kevlar® Fiber, and include a split cow leather patch sewn on with Kevlar thread. The cowhide has excellent abrasion resistance, breathability, and thermal protection. Each sleeve is sold individually, and can be worn on either arm for protection against heat, cuts, slashes and abrasions.
Show More Close
 

Technical Specifications

Item # 3NZA1
Mfr. Model # 3NZA1
UNSPSC #46181516
Catalog Page 1686
Shipping Weight 0.12 lbs
Country of Origin Mexico *
Sleeve Style Sleeve with Thumbhole
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 2
Cut-Resistant Material Kevlar(R)
Suggested Use Environment Not Specified
Color Yellow
Sleeve Size Universal
Sleeves Length 14"
Application Glass/Metal Handling/Fabrication, Other Activities Where Risk For Cut/Laceration Is High
Standards ASTM 3389-05
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms