Check Availability
  • CONDOR 

    Kevlar® Sleeve with Thumbhole, 14" Cuff, Yellow

  • Item # 2AF37
  • Mfr. Model # 2AF37
Kevlar® Sleeve with Thumbhole, 14" Cuff, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This knitted sleeve stretches at the bottom for comfortable, outstanding protection against heat, cuts, slashes, and abrasions. It can be worn on either arm. The thumbhole helps keep the sleeve in place and provides additional wrist protection.
Show More Close
 

Technical Specifications

Item # 2AF37
Mfr. Model # 2AF37
UNSPSC #46181516
Catalog Page 1686
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Sleeve Style Sleeve with Thumbhole
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 2
Cut-Resistant Material Kevlar(R)
Suggested Use Environment Not Specified
Color Yellow
Sleeve Size Universal
Sleeves Length 14"
Application Used where there is a High Risk for Cuts and Lacerations
Standards ASTM 3389-05
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms