Check Availability
  • CONDOR 

    Kevlar® Sleeve, 10"L, Hemmed Cuff, Yellow, Sleeve Size: Universal

  • Item # 4BC20
  • Mfr. Model # 4BC20
Kevlar® Sleeve, 10"L, Hemmed Cuff, Yellow, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The CONDOR® cut-resistant sleeve helps protect against heat, cuts, slashes, and abrasions. Wear on either arm, it's snug fit conforms to the arm for less obstruction while working. Kevlar® material is lightweight with a flexible design. Knitted arm guard provides comfort and stretch at the bottom of the sleeve. Use for glass handling, sheet metal, fabrication, recycling, canning, assembly, and steel manufacturing and handling.

Note: Priced and sold individually.
Show More Close
 

Technical Specifications

Item # 4BC20
Mfr. Model # 4BC20
UNSPSC #46181516
Catalog Page 1686
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 2
Cut-Resistant Material Kevlar(R)
Cuff Style Hemmed
Suggested Use Environment Not Specified
Color Yellow
Sleeve Size Universal
Sleeves Length 10"
Application Used where there is a High Risk for Cuts and Lacerations
Standards ASTM 3389-05
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms