Check Availability
  • CONDOR 

    Kevlar® Sleeve, 10"L, Hemmed Cuff, Black

  • Item # 3TKX3
  • Mfr. Model # 3TKX3
Kevlar® Sleeve, 10"L, Hemmed Cuff, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knitted sleeves stretch at the bottom for comfortable, outstanding protection against heat, cuts, slashes, and abrasions; can be worn on either arm. Sold individually. Universal sized.
Show More Close
 

Technical Specifications

Item # 3TKX3
Mfr. Model # 3TKX3
UNSPSC #46181516
Catalog Page 1686
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 2
Cut-Resistant Material Kevlar(R)
Cuff Style Hemmed
Suggested Use Environment Not Specified
Color Black
Sleeve Size Universal
Sleeves Length 10"
Application Glass/Metal Handling/Fabrication, Other Activities Where Risk For Cut/Laceration Is High
Standards ASTM 3389-05
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms