Check Availability
  • CONDOR 

    Kevlar® Sleeve, 18"L, Hemmed Cuff, Black, Sleeve Size: Universal

  • Item # 3NYZ8
  • Mfr. Model # 3NYZ8
Kevlar® Sleeve, 18"L, Hemmed Cuff, Black, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knitted sleeves stretch at the bottom for comfortable, outstanding protection against heat, cuts, slashes, and abrasions. Each sleeve is sold individually, and can be worn on either arm for protection.
Show More Close
 

Technical Specifications

Item # 3NYZ8
Mfr. Model # 3NYZ8
UNSPSC #46181516
Catalog Page 1686
Shipping Weight 0.08 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 2
Cut-Resistant Material Kevlar(R)
Cuff Style Hemmed
Suggested Use Environment Not Specified
Color Black
Sleeve Size Universal
Sleeves Length 18"
Application Glass/Metal Handling/Fabrication, Other Activities Where Risk For Cut/Laceration Is High
Standards ASTM 3389-05
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms