Check Availability
  • CONDOR 

    Kevlar® Sleeve, 14"L, Hemmed Cuff, Yellow, Sleeve Size: Universal

  • Item # 3CZK6
  • Mfr. Model # 3CZK6
Kevlar® Sleeve, 14"L, Hemmed Cuff, Yellow, Sleeve Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The outer Kevlar layer provides cut resistance, and the cotton lining absorbs perspiration to help prevent skin irritation and dermatitis.
Show More Close
 

Technical Specifications

Item # 3CZK6
Mfr. Model # 3CZK6
UNSPSC #46181516
Catalog Page 1686
Shipping Weight 0.07 lbs
Country of Origin Mexico *
Sleeve Style Sleeve
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 2
Cut-Resistant Material Kevlar(R)
Cuff Style Hemmed
Suggested Use Environment Not Specified
Color Yellow
Sleeve Size Universal
Sleeves Length 14"
Application Glass Handling, Fabrication, Assembly, Sheet Metal, Canning
Standards ASTM 3389-05
* This product's country of origin is subject to change

Welcome Sign In