Check Availability
Keep Clear, Eye Wash/Shower, Vinyl, 10" x 7", Adhesive Surface
  • CONDOR 

    Keep Clear, Eye Wash/Shower, Vinyl, 10" x 7", Adhesive Surface

  • Item # 35GH69
  • Mfr. Model # 35GH69
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GH69
Mfr. Model # 35GH69
UNSPSC #55121718
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Keep Clear
Height 10"
Width 7"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Eye Wash/Shower
Header Legend Color Yellow
Header Background Color Black
Legend Keep Area Clear!
Sign Legend Color Yellow
Sign Background Color Black, Yellow
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

* This product's country of origin is subject to change

Compliance and Restrictions