Check Availability
  • CONDOR 

    Keep Clear, Personal Eye Wash, Vinyl, 14" x 10", Adhesive Surface

  • Item # 35GE34
  • Mfr. Model # 35GE34
Keep Clear, Personal Eye Wash, Vinyl, 14" x 10", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For light-duty applications, this vinyl sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35GE34
Mfr. Model # 35GE34
UNSPSC #55121718
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Keep Clear
Height 14"
Width 10"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Personal Eye Wash
Header Legend Color Yellow
Header Background Color Black
Legend Keep Area Clear!
Sign Legend Color Yellow
Sign Background Color Black, Yellow
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions