Check Availability
Keep Clear, Personal Eye Wash, Aluminum, 10" x 7", With Mounting Holes
  • CONDOR 

    Keep Clear, Personal Eye Wash, Aluminum, 10" x 7", With Mounting Holes

  • Item # 35FY78
  • Mfr. Model # 35FY78
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For indoor and outdoor use, this abrasion- and chemical-resistant sign puts important information right where you want it.
Show More Close
 

Technical Specifications

Item # 35FY78
Mfr. Model # 35FY78
UNSPSC #55121718
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Keep Clear
Height 10"
Width 7"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Personal Eye Wash
Header Legend Color Yellow
Header Background Color Black
Legend Keep Area Clear!
Sign Legend Color Yellow
Sign Background Color Black, Yellow
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

* This product's country of origin is subject to change

Compliance and Restrictions