Check Availability
  • CONDOR 

    Jersey Gloves, Cotton Material, Knit Wrist Cuff, Salt/Pepper, Glove Size: L

  • Item # 48UR58
  • Mfr. Model # 48UR58
Jersey Gloves, Cotton Material, Knit Wrist Cuff, Salt/Pepper, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UR58
Mfr. Model # 48UR58
UNSPSC #46181504
Shipping Weight 0.11 lbs
Country of Origin Bangladesh *
Item Jersey Gloves
Fabric Weight 9 oz.
Material Cotton
Glove Coating Material Uncoated
Color Salt/Pepper
Cuff Knit Wrist
Glove Size L
Glove Length 9-1/2"
Glove Coating Coverage None
Glove Style Jersey
Application General Work
Glove Coating Finish None
Glove Color Family Black
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms