Check Availability
  • General Purpose Gloves
  • CONDOR 

    Jersey Gloves, Cotton Material, Knit Wrist Cuff, Brown, Glove Size: L

  • Item # 3ZL57
  • Mfr. Model # 3ZL57
Jersey Gloves, Cotton Material, Knit Wrist Cuff, Brown, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for comfort, these lightweight cotton gloves also provide the dexterity you need for general work. Their secure, stretchable knit wrist helps keep out debris. The cost of the glove is reduced by its straight thumb style, which uses less material than the similar Wing thumb design. A clute-cut seamless palm made from a continuous piece of material means greater ease of movement, comfortable gripping, and a roomy fit.
Show More Close
 

Technical Specifications

Item # 3ZL57
Mfr. Model # 3ZL57
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.1 lbs
Country of Origin China *
Item Jersey Gloves
Fabric Weight 8 oz.
Material Cotton
Glove Coating Material Uncoated
Color Brown
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 9-1/2"
Glove Coating Coverage None
Glove Styles Jersey
Application General Work & Wet Applications
Glove Coating Finish None
Glove Color Family Brown
Finger Style Full Finger
Thumb Style Wing
* This product's country of origin is subject to change

Welcome Sign In