Check Availability
  • CONDOR 

    Jersey Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Dark Brown, Glove Size: S

  • Item # 2UUJ3
  • Mfr. Model # 2UUJ3
Jersey Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Dark Brown, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The glove's comfortable clute cut design with a stretchable knit wrist and straight thumb style all combine for optimum dexterity. Made of breathable materials, this product is ideal for general-purpose work.
Show More Close
 

Technical Specifications

Item # 2UUJ3
Mfr. Model # 2UUJ3
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.09 lbs
Country of Origin China *
Item Jersey Gloves
Fabric Weight 10 oz.
Material Cotton/Polyester
Glove Coating Material Uncoated
Color Dark Brown
Cuff Knit Wrist
Glove Size S
Glove Cut Clute
Glove Length 9"
Glove Coating Coverage None
Glove Style Jersey
Application General Work & Wet Applications
Glove Coating Finish None
Glove Color Family Brown
Finger Style Full Finger
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In