Check Availability
  • CONDOR 

    Jersey Gloves, Cotton/Polyester Material, Slip-On Cuff, Brown, Glove Size: S

  • Item # 2UUJ2
  • Mfr. Model # 2UUJ2
Jersey Gloves, Cotton/Polyester Material, Slip-On Cuff, Brown, Glove Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A fleece lining adds warmth to the comfortable glove, made with a gunn-cut design, stretchable knit wrist, and straight thumb style to save on material and cost. The palm and thumb are coated with PVC dots for improved grip and dexterity, so handling tools or equipment should come easily. Lightweight gloves are breathable for general work applications.
Show More Close
 

Technical Specifications

Item # 2UUJ2
Mfr. Model # 2UUJ2
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.5 lbs
Country of Origin Pakistan *
Item Jersey Gloves
Fabric Weight 9 oz.
Material Cotton/Polyester
Glove Coating Material Uncoated
Color Brown
Cuff Slip-On
Glove Size S
Glove Cut Gunn
Glove Length 9-1/4"
Glove Coating Coverage None
Glove Style Jersey
Application General Work & Wet Applications
Glove Coating Finish None
Glove Color Family Brown
Finger Style Full Finger
Glove Lining Material Fleece
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms