Check Availability
  • CONDOR 

    Jersey Gloves, Cotton Material, Knit Wrist Cuff, White, Glove Size: L

  • Item # 2AM49
  • Mfr. Model # 2AM49
Jersey Gloves, Cotton Material, Knit Wrist Cuff, White, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for comfort, these gloves also provide the dexterity you need for general chores. Each glove has a knit wrist that keeps out debris. With reversible gloves you have four different heating surfaces to use, increasing the longevity of the product.
Show More Close
 

Technical Specifications

Item # 2AM49
Mfr. Model # 2AM49
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.1 lbs
Country of Origin Pakistan *
Item Jersey Gloves
Fabric Weight 7 oz.
Material Cotton
Glove Coating Material Uncoated
Color White
Cuff Knit Wrist
Glove Size L
Glove Length 10"
Glove Coating Coverage None
Glove Style Jersey
Application Reversible Wrist
Glove Coating Finish None
Glove Color Family White
Finger Style Full Finger
Glove Lining Material Cotton
Thumb Style Wing
* This product's country of origin is subject to change

Welcome Sign In