Check Availability
  • CONDOR 

    Jersey Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Brown, Glove Size: L

  • Item # 1AV08
  • Mfr. Model # 1AV08
Jersey Gloves, Cotton/Polyester Material, Knit Wrist Cuff, Brown, Glove Size: L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for comfort, these gloves also provide the dexterity you need for general chores. Each glove has a knit wrist that keeps out debris, and features PVC dots on palm, thumb, and forefinger for an enhanced grip.
Show More Close
 

Technical Specifications

Item # 1AV08
Mfr. Model # 1AV08
UNSPSC #46181504
Catalog Page 1697
Shipping Weight 0.09 lbs
Country of Origin China *
Item Jersey Gloves
Fabric Weight 8 oz.
Material Cotton/Polyester
Glove Coating Material Uncoated
Color Brown
Cuff Knit Wrist
Glove Size L
Glove Cut Clute
Glove Length 9-1/2"
Glove Coating Coverage None
Glove Style Jersey
Application General work
Glove Coating Finish None
Glove Color Family Brown
Finger Style Full Finger
Thumb Style Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms