Check Availability
  • CONDOR 

    Jbird Scratch-Resistant Safety Glasses, Red Mirror Lens Color

  • Item # 4VCK7
  • Mfr. Model # 4VCK7
Jbird  Scratch-Resistant Safety Glasses, Red Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wraparound frame with 9-base lenses offers a 180° field of vision. The spatula temples with soft tips provide comfortable extended wear.
Show More Close
 

Technical Specifications

Item # 4VCK7
Mfr. Model # 4VCK7
UNSPSC #46181802
Catalog Page 1648
Shipping Weight 0.06 lbs
Country of Origin China *
Item Safety Glasses
Series Jbird(TM)
Gender Unisex
Lens Color Red Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Includes Soft End Tip
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms