Check Availability
  • CONDOR 

    Jacket,Safety,Type 3,Lime,Fleece,L

  • Item # 2RE45
  • Mfr. Model # 2RE45
Jacket,Safety,Type 3,Lime,Fleece,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vibrantly colored jacket features 3M™ Scotchlite™ material, and 2" reflective tape on front and back for added visibility. Multiple features are designed to block out the cold air and keep you warm including the front closure, elastic sleeve cuffs, stand-up collar, and hemmed bottom with elastic drawcord. Includes 2 easy access front pockets to hold your keys and phone.
Show More Close
 

Technical Specifications

Item # 2RE45
Mfr. Model # 2RE45
UNSPSC #46181531
Shipping Weight 1.55 lbs
Country of Origin China *
Item Safety Jacket
Size L
Color Lime Green
ANSI Class 3
Material Polyester
Closure Type Zipper
Standards Meets ANSI-ISEA 107-2004
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms