This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Jacket, Safety, Type 3, Lime, Fleece, M

  • Item # 2RE44
  • Mfr. Model # 2RE44
Jacket, Safety, Type 3, Lime, Fleece, M

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Vibrantly colored jacket features 3M™ Scotchlite™ material, and 2" reflective tape on front and back for added visibility. Multiple features are designed to block out the cold air and keep you warm including the front closure, elastic sleeve cuffs, stand-up collar, and hemmed bottom with elastic drawcord. Includes 2 easy access front pockets to hold your keys and phone.
Show More Close
 

Technical Specifications

Item # 2RE44
Mfr. Model # 2RE44
UNSPSC #46181531
Catalog Page 1771
Shipping Weight 1.5 lbs
Country of Origin China *
Item Safety Jacket
Size M
Color Lime Green
ANSI Class 3
Material Polyester
Closure Type Zipper
Standards Meets ANSI-ISEA 107-2004
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms