Check Availability
Interlocking Antifatigue Mat, Rubber, Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39R784
Mfr. Model # 39R784
UNSPSC #52101511
Shipping Weight 18.4 lbs
Country of Origin Thailand *
Mat Length 3 ft.
Mat Width 3 ft.
Mat Thickness 1/2"
Mat Surface Pattern Pebble
Backing Material Rubber
* This product's country of origin is subject to change

Welcome Sign In