Check Availability
  • CONDOR 

    Indoor/Outdoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Black

  • Item # 36VJ96
  • Mfr. Model # 36VJ96
Indoor/Outdoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring needle-punch polypropylene carpet with a raised molded pattern to scrape dirt as well as moisture, this mat is designed to reduce slipping hazards and protect floors by removing wetness and grime from footwear. Double borders keep moisture away from the floor, and the gripper backing minimizes movement.
Show More Close
 

Technical Specifications

Item # 36VJ96
Mfr. Model # 36VJ96
UNSPSC #52101509
Catalog Page 1891
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Black
Mat Width 24"
Mat Length 3 ft.
Mat Shape Rectangle
Mat Environment Indoor/Outdoor
Mat Surface Pattern Waffle
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material SBR Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Color Black
* This product's country of origin is subject to change

Welcome Sign In