Check Availability
  • CONDOR 

    Indoor/Outdoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Blue

  • Item # 34L264
  • Mfr. Model # 34L264
Indoor/Outdoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a molded scraper carpet surface and a heavy-duty recycled rubber backing, this mat is designed to reduce slipping hazards and protect floors by removing wetness, dirt, and grime from footwear. Double borders keep moisture away from the floor, and the gripper backing minimizes movement.
Show More Close
 

Technical Specifications

Item # 34L264
Mfr. Model # 34L264
UNSPSC #52101509
Catalog Page 1901
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Blue
Mat Width 24"
Mat Length 3 ft.
Mat Shape Rectangle
Mat Environment Indoor/Outdoor
Mat Surface Pattern Parquet
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Dam
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 12.0 oz./sq. yd.
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms