Check Availability
  • CONDOR 

    Indoor/Outdoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Brown

  • Item # 34L258
  • Mfr. Model # 34L258
Indoor/Outdoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scraping surface design helps reduce moisture and dirt tracked indoors. Heavy-duty rubber construction for long service under exposure to harsh outdoor elements. EcomatĀ® entrance mat has a molded carpeted surface and heavy-duty recycled rubber backing. Double border traps dirt and water away from indoor floors. Features extremely rugged carpet with elongated diamond pattern for longterm wear and aesthetic appeal. 88% recycled materials.
Show More Close
 

Technical Specifications

Item # 34L258
Mfr. Model # 34L258
UNSPSC #52101509
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Brown
Mat Width 24"
Mat Length 3 ft.
Mat Shape Rectangle
Mat Environment Indoor/Outdoor
Mat Surface Pattern Parquet
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Dam
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 12.0 oz./sq. yd.
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms