Check Availability
Indoor Entrance Runner, 20 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Charcoal
  • CONDOR 

    Indoor Entrance Runner, 20 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 9KUL7
  • Mfr. Model # 9KUL7
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9KUL7
Mfr. Model # 9KUL7
UNSPSC #52101509
Shipping Weight 60.001 lbs
Country of Origin USA *
Item Entrance Runner
Mat Color Charcoal
Mat Width 4 ft.
Mat Length 20 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape
Face Weight 26.0 oz./sq. yd.
Color Charcoal

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms