This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Indoor Entrance Runner, 3 ft. L, 12 ft. W, 3/8" Thick, Rectangle, Brown

  • Item # 8TRP9
  • Mfr. Model # 8TRP9
Indoor Entrance Runner, 3 ft. L, 12 ft. W, 3/8" Thick, Rectangle, Brown

See alternate products available online.

Product Details

Mat has a 100% polypropylene face with rubber-reinforced nubs and waffle design, for crushproof bi-level scraping. The 100% rubber backing contains 20% recycled tire content and is cleated for carpeted floors. A diamond pattern on the mat face and a rubber water dam trap water and dirt on the mat.
Show More Close
 

Technical Specifications

Item # 8TRP9
Mfr. Model # 8TRP9
UNSPSC #52101509
Catalog Page 1902
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Entrance Runner
Mat Color Brown
Mat Width 12 ft.
Mat Length 3 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 24.0 oz./sq. yd.
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms