This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CONDOR 

    Indoor Entrance Runner, 20 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Gray

  • Item # 8CAW5
  • Mfr. Model # 8CAW5
Indoor Entrance Runner, 20 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Gray

Product Details

Medium-traffic mat has a bi-level face that wipes and scrapes at the same time; rubber-reinforced to help minimize crushing and improve dirt and moisture collection.
The 100% rubber backing is made with 20% postconsumer recycled tire content and is cleated for use on carpeted floors.
Show More Close
 

Technical Specifications

Item # 8CAW5
Mfr. Model # 8CAW5
UNSPSC #52101509
Catalog Page 1902
Shipping Weight 63.0 lbs
Country of Origin USA *
Item Entrance Runner
Mat Color Gray
Mat Width 4 ft.
Mat Length 20 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms