Check Availability
  • CONDOR 

    Indoor Entrance Runner, 8 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Blue

  • Item # 26G854
  • Mfr. Model # 26G854
Indoor Entrance Runner, 8 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26G854
Mfr. Model # 26G854
UNSPSC #52101509
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Entrance Runner
Mat Color Blue
Mat Width 4 ft.
Mat Length 8 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 24.0 oz./sq. yd.
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms