Check Availability
  • CONDOR 

    Indoor Entrance Runner, 12 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 26G851
  • Mfr. Model # 26G851
Indoor Entrance Runner, 12 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Charcoal
Qty
  • Web Price
    $510.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26G851
Mfr. Model # 26G851
UNSPSC #52101509
Shipping Weight 56.2 lbs
Country of Origin USA *
Item Entrance Runner
Mat Color Charcoal
Mat Width 6 ft.
Mat Length 12 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 24.0 oz./sq. yd.
Color Charcoal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms