Check Availability
Indoor Entrance Runner, 8 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Brown
  • CONDOR 

    Indoor Entrance Runner, 8 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Brown

  • Item # 26G848
  • Mfr. Model # 26G848
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 26G848
Mfr. Model # 26G848
UNSPSC #52101509
Shipping Weight 18.5 lbs
Country of Origin USA *
Item Entrance Runner
Mat Color Brown
Mat Width 3 ft.
Mat Length 8 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 24.0 oz./sq. yd.
Color Brown

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms