Check Availability
  • CONDOR 

    Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Half-Oval, Brown

  • Item # 9NE86
  • Mfr. Model # 9NE86
Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Half-Oval, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NE86
Mfr. Model # 9NE86
UNSPSC #52101509
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Brown
Mat Width 24"
Mat Length 3 ft.
Mat Shape Half-Oval
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape
Face Weight 24.0 oz./sq. yd.
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms