Check Availability
Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Green
  • CONDOR 

    Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Rectangle, Green

  • Item # 9LFK5
  • Mfr. Model # 9LFK5
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Mat has a 100% polypropylene face with rubber-reinforced nubs and waffle design, for crushproof bi-level scraping. The 100% rubber backing contains 20% recycled tire content and is cleated for carpeted floors. Features a diamond pattern on the polypropylene mat face and a matching fabric border.
Show More Close
 

Technical Specifications

Item # 9LFK5
Mfr. Model # 9LFK5
UNSPSC #52101509
Catalog Page 1902
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Green
Mat Width 24"
Mat Length 3 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Anti-Static
Brake Fluid Resistant No
Scrape/Dry Scrape
Face Weight 24.0 oz./sq. yd.
Standards NFSI Certified
Color Green

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms