Check Availability
  • CONDOR 

    Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Half-Oval, Charcoal

  • Item # 8LYW3
  • Mfr. Model # 8LYW3
Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Half-Oval, Charcoal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8LYW3
Mfr. Model # 8LYW3
UNSPSC #52101509
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Charcoal
Mat Width 24"
Mat Length 3 ft.
Mat Shape Half-Oval
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 24.0 oz./sq. yd.
Color Charcoal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms