Check Availability
  • CONDOR 

    Indoor Entrance Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Thunderstorm

  • Item # 8CAH9
  • Mfr. Model # 8CAH9
Indoor Entrance Mat, 5 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Thunderstorm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Parquet design mat scrapes feet clean from all traffic angles, and a rubber water dam border helps keep dirt and moisture from migrating off the mat. The bi-level surface is rubber-reinforced for long-term use and the 100% rubber backing is made with 20% postconsumer recycled tire content; cleated for use on carpeted floors.
Show More Close
 

Technical Specifications

Item # 8CAH9
Mfr. Model # 8CAH9
UNSPSC #52101509
Catalog Page 1902
Shipping Weight 12.92 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Thunderstorm
Mat Width 3 ft.
Mat Length 5 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Parquet
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Color Thunderstorm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms