Check Availability
Indoor Entrance Mat, 8 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Charcoal
  • CONDOR 

    Indoor Entrance Mat, 8 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Charcoal

  • Item # 6NTH1
  • Mfr. Model # 6NTH1
  • Web Price
    $237.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6NTH1
Mfr. Model # 6NTH1
UNSPSC #52101509
Shipping Weight 27.3 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Charcoal
Mat Width 6 ft.
Mat Length 8 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 26.0 oz./sq. yd.
Color Charcoal

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms