Check Availability
  • CONDOR 

    Indoor Entrance Mat, 10 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Black

  • Item # 49Y285
  • Mfr. Model # 49Y285
Indoor Entrance Mat, 10 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Y285
Mfr. Model # 49Y285
UNSPSC #52101509
Shipping Weight 24.6 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Black
Mat Width 3 ft.
Mat Length 10 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Cut Pile
Mat Weaving Cut Pile
Mat Surface Material Nylon
Mat Backing Material Vinyl
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Dry
Face Weight 24.0 oz./sq. yd.
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms